Dwyer
Anemometer, Rotating Vane, Gray
- Zoro #: G0080337
- Mfr #: MW-1
Hover or click to zoom Tap to zoom
$63.00
- Item: Anemometer
- Sensing Method: Rotating Vane
- Air Velocity Accuracy: +/-0.05%
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $63.00
Dwyer #MW-1 Specifications
- Zoro #: G0080337
- Mfr #: MW-1
- Item: Anemometer
- Sensing Method: Rotating Vane
- Air Velocity Accuracy: +/-0.05%
- Data Logging: No
- Humidity Sensing: No
- Vane Material: Plastic
- Power Source: Battery
- Battery Life: 100 hr
- Data Hold: Yes
- Temp. Range: 14 Degrees to 113 Degrees F
- Velocity (Knots): 0 to 55 knots
- Auto Power Off: Yes
- Display: LCD
- Includes: Handheld
- Case Color: Gray
- Manufacturers Warranty Length: 1 yr
- Product Type: Anemometer
- Country of Origin (subject to change): China
Description
Anemometer, Rotating Vane Sensing Method, Data Logging No, Humidity Sensing No, Velocity (Knots) 0 to 55, Air Velocity Accuracy +/-0.05 Percent, Case Color Gray, Temp. Range 14 Degrees to 113 Degrees F, Data Hold Yes, Auto Power Off Yes, Includes Handheld
Restrictions and Compliance
- Hazardous material
Reviews of Dwyer #MW-1
Explore more
- DWYER Anemometer Kit 477-000T-AV
- DWYER Air Velocity Kit, Digital, 10.00 In WC 475-0-FM-AV
- DWYER Air Velocity Kit With Digital Monometer 477-1T-AV
- DWYER Air Flow Grid, Sensor, 1000 to 5000 fpm 160G
- DWYER Anemometer Kit, 0 to 9999 Velocity (FPM) 477-0T-AV
- EXTECH Anemometer with IR Temp, 80 to 5900 fpm AN200
- EXTECH Anemometer With Limited Nist, An200 AN200-NISTL
- PCE INSTRUMENTS Airflow Meter, USB Datalogger Cup Anemometer PCE-ADL 11
- WESTWARD Anemometer, 40 to 4900 fpm 3TFP2
- EXTECH Anemometer, 40 to 5900 fpm AN300
- Dwyer Air Velocity Meters and Anemometers