Dwyer
Averaging Flow Sensor, 12-1/2 in.
- Zoro #: G0058661
- Mfr #: PAFS-1006
Hover or click to zoom Tap to zoom
Key Features
- Insertion Length (In.): 12 1/2 in
- Connection Size (In.): 1/4 ID or 3/8 OD Tubing
- Max. Media Temp. (Deg. F): 120
- Duct Dia. (In.): 12-1/2
- Maximum Media Temperature: 120 Degrees F
- K Factor: 1.58
- Maximum Operating Temperature: 120 Degrees F
- Overall Width: 3.5 in
$35.59
Subtotal: $35.59
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DWYER Rmc-145-Ssv Flowmeter Range 12-10 RMC-145-SSV
- DWYER Polycarbonate Flow Meter, 055 Scfh Air RMB-49
- DWYER 200-1800Scfh Flowmeter Ss RMC-108-SSV
- DWYER Flowmeter, Vfb69 Bv 440 Lpm Air VFB-69-BV
- DWYER Mini Flowmeter, 10100 Scfh Air MMA-8
- DWYER Digital Flow Meter, 0100 LMin DFM-56100-V-DLA2
- DWYER Flowmeter, Range 8-40 Gph Water VFA-44-SSV
- DWYER Rate-Master 0-2Scfh 1/8In Npt Variable Area Flow Meter RMA-3-SSV
- DWYER Water Meter, H20 Mtr 1 100 WMT2-A-C-04-100
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 1-16 GPM H620-016-R
- PULSAFEEDER Corporation Stops Reduced Lead Compliant J61462-C-LF
- Dwyer Flowmeters