Dwyer
Differential Pressure Transmitter
- Zoro #: G3269135
- Mfr #: 607-7B
Key Features
- Item: Differential Transmitter
- Standards: CE, RoHS
- Overall Height: 4.375 in
- Overall Width: 4.562 in
- Weight: 1.04 lb
- Overall Length: 1.828 in
- Overpressure: 10 psig
- Series: 607
$866.82
Subtotal: $866.82
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dwyer
- MFR #607-7B
- Zoro #G3269135
- Country of OriginUnited States
- Category Pressure Transducers
Dimensions
Overall Height | 4.375 in |
Overall Width | 4.562 in |
Overall Length | 1.828 in |
Housing Length | 3 15/16 in |
Process Connection Size | 3/16 in |
Housing Height | 3 7/8 in |
Details
Item | Differential Transmitter |
Standards | CE, RoHS |
Weight | 1.04 lb |
Overpressure | 10 psig |
Series | 607 |
Maximum Operating Temperature | 160 Degrees F |
Storage Temperature Range | -40 Degrees F to 180 Degrees F |
NIST Traceable Certificate | No |
Pressure Units | in wc |
For Use With Media Type | Air, Gas |
Maximum Loop Resistance | 1045 Ohm |
IP Rating | IP11 |
Minimum Operating Temperature | -20 Degrees F |
Maximum Pressure | 5 in wc |
Process Connection Gender | Male |
Number of Wires | 2 |
Housing Material | Stainless Steel |
Minimum Pressure | -5 in wc |
Description
Differential Transmitter, Output 4 to 20mA DC, Minimum Pressure -5 in wc, Maximum Pressure 5 in wc, Overpressure 10 psig, Accuracy +/-0.50 Percent of Full Scale, Number of Wires 2, Process Connection Gender Male, Process Connection Size 3/16 in, Process Connection Type Hose Barb, Power Required 12 to 36V DC, IP Rating IP11, NEMA Rating NEMA 2, Series 607, Housing Material Stainless Steel, Electrical Connections Screw Terminals, Fitting Material Stainless Steel
Reviews of Dwyer #607-7B
Explore more
- DWYER Pressure Transmitter, 0 - 25 PSI, Conduit 629C-03-CH-P2-E5-S1
- DWYER Transducer with Display, 0 to 1000 Psi DPG-209
- DWYER Current To Pressure Transducer 2913-E
- DWYER Pressure Transducer, 0 to 30 PSI, +/-1Pct 628-08-GH-P1-E4-S1
- DWYER Pressure Transducer, 0-100psi, 36In Lead 626-10-GH-P9-E1-S1
- DWYER Transducer with Display, 0 to 500 Psi DPG-208
- DWYER Industrial Pressure Transmitter 25Ac 628-04-GH-P1-E2-S4
- DWYER 605-50 - 605-50 Differential 605-50
- DWYER Pressure Gauge, 1-Inch Npt Male LFME-12-F2
- JOHNSON CONTROLS Pressure Trans 0500 Psig, 010 Vdc Output P499VCP-105C
- VIATRAN 14730PSI Absolute Pressure Transducer 1182AH2DHA20
- Dwyer Pressure Transducers