customer-service Help
Dwyer

Dwyer 628-10-Ch-P1-E5-S5 Pressure Transm

$169.95
  • Item: Pressure Transmitter
  • Series: 628
  • Overall Height: 3.5 in
See full product details
This item ships free.

Total: $169.95

Dwyer #628-10-CB-P1-E5-S5 Specifications

  • Item: Pressure Transmitter
  • Series: 628
  • Overall Height: 3.5 in
  • Overall Length: 5.5 in
  • Weight: 10 oz
  • Overall Width: 1.281 in
  • Minimum Operating Temperature: 0 Degrees F
  • Minimum Pressure: 0 psi
  • Calibration Certificate Included: No
  • Housing Material: Cast Aluminum
  • Intrinsically Safe: No
  • Wiring Entry: 1/2 in FNPT Conduit Connection
  • Process Connection Size: 1/4 in
  • Type of Pressure: Gauge
  • For Use With Media Type: Gas, Liquid
  • Power Required: 13 to 30V DC
  • Pressure Units: psig
  • Maximum Operating Temperature: 200 Degrees F
  • Overpressure: 500 psig
  • Electrical Connections: Screw Terminals
  • Response Time: 300 msec
  • Maximum Loop Resistance: 0 to 5,000 Ohm Max
  • Number of Wires: 3
  • Thermal Error: +/-0.04%
  • Process Connection Type: NPT
  • Accuracy: +/-1.0% Full Scale
  • Maximum Pressure: 100 psi
  • Process Connection Gender: Male
  • Explosion/Fire Proof: No
  • NIST Traceable Certificate: No
  • Country of Origin (subject to change): United States

Description

Dwyer 628-10-Ch-P1-E5-S5 Pressure Transm

Reviews of Dwyer #628-10-CB-P1-E5-S5