Dwyer Instruments
Dwyer Flowmeter See Notes
Mfr # RMA-8-SSV
Zoro # G0571229
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 4%
- Overall Length 2.6 in
- Overall Height 4.8 in
- Overall Width 1 in
- Standards EU Directive 2011/65/EU, RoHS II Compliant
Explore More Products
- DWYER INSTRUMENTS Visi-Float Flow Meter VFB-85-EC
- DWYER INSTRUMENTS Vacuum Transducer with Display DPG-200
- DWYER INSTRUMENTS Dywer Rma-150-Ssv RMA-150-SSV
- DWYER INSTRUMENTS Pressure Transmitter, 0-1500psi, 36In Lead 626-16-GH-P1-E1-S1
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 500 PSI, Conduit 626-14-CB-P1-E5-S1
- DWYER INSTRUMENTS Flow Meter 5-50 Scfm VFC-122
- DWYER INSTRUMENTS Current to pressure transducer, 4-20 mA input, 3-15 psig 0.2-1.0 bar output 2713-WP
- DWYER INSTRUMENTS Transducer with Display, 0 to 1000 Psi DPG-209
- DWYER INSTRUMENTS Pressure Control DA-34-2-7
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, G17M0242EW200#
- DWYER INSTRUMENTS Transducer with Display, 0 to 50 Psi DPG-204
- Dwyer Instruments Pressure Transducers