customer-service Help
Dwyer

Electronic Flowmeter, Paddlewhel, NPT

Dwyer Electronic Flowmeter,  Paddlewhel,  NPT PFT-IDN-B111-S
Tap to zoom
Hover or click to zoom
$453.25
  • Item: Flowmeter
  • Housing Material: Brass
  • Type: Paddlewheel Flow Sensor
See full product details
This item ships free.

Total: $453.25

Dwyer #PFT-IDN-B111-S Specifications

  • Item: Flowmeter
  • Housing Material: Brass
  • Type: Paddlewheel Flow Sensor
  • Flow Material: Water-Based Fluids
  • Connection Size: 1 1/2 in
  • Connection Type: NPT
  • Max. Pressure: 400 psig
  • Wetted Materials: 316 Stainless Steel, Brass, Buna-N, FKM, PTFE, Silicone, Tungsten Carbide
  • Frequency Range (Hz): 3.2 to 200
  • Fluid Temp. Range: -40 Degrees to 212 Degrees F
  • Sensor Type: Paddlewheel
  • Output Type: 800
  • Width (In.): 2 1/2 in
  • Power Requirement: 10 to 35V DC
  • Height (In.): 7 29/32 in
  • O-Ring: FKM
  • Country of Origin (subject to change): United States

Description

Flowmeter, Electronic Flowmeter, Connection Size 1 1/2 in, Connection Type NPT, Fluid Temp. Range -40 Degrees to 212 Degrees F, Wetted Materials 316 Stainless Steel, Brass, Buna-N, FKM, PTFE, Silicone, Tungsten Carbide, Max. Pressure 400 psig, Flow Material Water-Based Fluids, Paddlewheel Flow Sensor, Housing Material Brass, Frequency Range (Hz) 3.2 to 200 Hz, Sensor Type Paddlewheel, O-Ring FKM Fluoroelastomer, Output Type 800, Power Requirement 10 to 35V DC, Width (In.) 2 1/2 in

Restrictions and Compliance

  • WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Dwyer #PFT-IDN-B111-S