Dwyer
Explosion Proof Air Flow Switch
- Mfr # V4-2-U
- Zoro # G0559015
$573.99
/ea
Subtotal: $573.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Connection Size (In.) 1-1/2 MNPT
- Switch Type SPDT
- Type Piston
- Housing Material Brass
- For Pipe Size 1 1/2 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DWYER Free Floating Level Switch, Lvl Sw Spdt 40' FSW2-DNPN-40
- DWYER Cable Float Switch, Sw Spst No 50' CFS2-ONBPN-50
- DWYER Cable Float Switch, Sw Spst No 40' CFS2-ONBPN-40
- DWYER Submersible Level Transmitter PBLT2-3.5M-5M-PU
- DWYER Free Floating Level Switch, Lvl Sw Spdt 15' FSW2-DNPN-15
- DWYER Level Switches, Vert Int Mt 18 Npt F6-SS
- DWYER F7-PP LEVEL SWITCH M102-AV-GAGE
- DWYER L6EPB-BD3H FLOTECT LEVEL SW MS-821-LCD
- DWYER L6EPS-SD3A FLOTECT LEVEL SW MS-922-LCD
- MADISON SPST Liquid Level Switch Open On Rise 240VAC 100 psi M8800-PR
- GEMS SENSORS 3/4" FNPT SPST NO Liquid Flow Switch 120-240 VAC/VDC 1 gpm FS-500, 170233
- Dwyer Level Switches