Dwyer
Hand Held Wind Meter, 2 to 66 mph
- Zoro #: G1893412
- Mfr #: WIND METER-MPH
Hover or click to zoom Tap to zoom
Key Features
- Sensing Method: Mechanical
- Velocity (MPH): 2 to 10 mph/4 to 66 mph
- Data Logging: No
- Humidity Sensing: No
- Display: Indicates Wind Speed, White Ball
- Data Hold: No
- Auto Power Off: No
- Includes: Carrying Case
$53.19
Subtotal: $53.19
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- DWYER Pencil Style Air Velocity Transmitter, 3 4000Fpm 6In AVPT-H04C1A06
- DWYER Spare Thermo Anemometer Probe AP1
- DWYER Anemometer, Rotating Vane, Gray 9671
- DWYER Manometer Kit, Digital, 30.00 psi 477AV-6
- DWYER Room Status Monitor, Room Status Monitor RSM-3-B
- DWYER Anemometer, 25 to 400 fpm 480
- DWYER Room Pressure Monitor 05 In Wc RSM-4-B
- DWYER Room Status Monitor Range 005 Wc RSM-1-A
- EXTECH Anemometer with Humidity, 40 to 5900 fpm AN310-NIST
- EXTECH Cone Adaptor for AN300, AN310, AN320 AN300-C
- DIGI-SENSE Mini Vane Anemometer with NIST-Traceable 20250-23
- Dwyer Air Velocity Meters and Anemometers