Dwyer

Hand Held Wind Meter, 2 To 66 Mph

Dwyer Hand Held Wind Meter, 2 To 66 Mph WIND METER-MPH
Hover or click to zoom Tap to zoom
$47.28
  • Dia. (In.): 0.15
  • Length: 8.3
  • Height: 0.8
  • Width: 2.8
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $47.28

Dwyer #WIND METER-MPH Specifications

  • Dia. (In.): 0.15
  • Length: 8.3
  • Height: 0.8
  • Width: 2.8
  • Country of Origin (subject to change): United States

Description

Hand-held wind speed meter reads low range winds from 2–10 mph and high range from 4–66 mph. The floating white ball on the handheld meter moves up and down as wind speeds change. Face the back of the meter towards the wind for the white ball to indicate the wind speed. For high range readings, hold your finger over the red release valve on top of the meter.

Reviews of Dwyer #WIND METER-MPH