customer-service Help
Dwyer

Handheld Manometer, 0 to 200.0 In WC

Dwyer Handheld Manometer, 0 to 200.0 In WC 475-3-FM
Tap to zoom
Hover or click to zoom
$216.00
  • Item: Handheld Digital Manometer
  • Pressure Range: 0 to 200 in wc
  • For Use With: Air, Compatible Combustible Gases
See full product details
This item ships free.

Total: $216.00

Dwyer #475-3-FM Specifications

  • Item: Handheld Digital Manometer
  • Pressure Range: 0 to 200 in wc
  • For Use With: Air, Compatible Combustible Gases
  • Accuracy: +/-0.5%
  • Pressure Accuracy: +/-0.5%
  • Operating Temp. Range: 0 Degrees to 140 Degrees F
  • Standards and Approvals: Intrinsically Safe, Class I, Div 1, Group A, B, C, D, T4
  • Manufacturers Warranty Length: 1 yr
  • Battery Type: 9V
  • Display: 3 1/2 Digit LCD
  • Connection Type: Fits 1/8 or 3/16 in ID Tubing
  • Operating Range: 0 to 50 kPa
  • Max. Pressure: 30 psi (1.99 Bar)
  • Includes: Battery and Instructions
  • Resolution: 0.1 in wc
  • Housing Length: 2.812 in
  • For Tubing Diameter: 1/8 in, 3/16 in
  • NIST Traceable Certificate: No
  • Storage Temperature Range: -4 Degrees to 176 Degrees F
  • Maximum Operating Temperature: 140 Degrees F
  • Connection Size: 1/8 in, 3/16 in
  • Overall Height: 6.5 in
  • Digital Display Features: 4 Digit LED
  • Maximum Pressure: 200 in wc
  • (hidden) manometer type: DWYER 475-3-FM
  • Maximum Operating Pressure: 30 psi
  • Auto Power Off: Yes
  • Standards: Class I, Div 1, Group A, B, C, D, T4
  • Minimum Pressure: 0 in wc
  • Number of Pressures Measured: Dual, Single
  • Manometer Type: Intrinsically Safe Manometer Unit
  • Number of Connections: 2
  • Overall Length: 0.906 in
  • Batteries Required: Yes
  • Housing Height: 5.875 in
  • Minimum Operating Temperature: 0 Degrees F
  • Housing Material: Aluminum
  • Zero Button: Yes
  • Pressure Units: in wc
  • Low Battery Indicator: Yes
  • Process Connection Size: 1/8 in, 3/16 in
  • Includes Batteries: Yes
  • Weight: 10.8 oz
  • Process Connection Type: Hose Barb
  • Safety Rating: Class I Div. 2 Group A, B, C, D
  • Intrinsically Safe: Yes
  • Series: 475
  • Connections: 3/16 in Hose Barb, 1/8 in Hose Barb
  • Operating Pressure Range: 0 to 200 in wc
  • Overall Width: 2.812 in
  • Type of Pressure: Differential, Negative, Positive
  • Country of Origin (subject to change): United States

Description

Handheld Digital Manometer, Pressure Range 0 to 200 in wc, Operating Range 0 to 50 kPa, Max. Pressure 30 psi (1.99 Bar), Accuracy +/-0.5 Percent, Display 3 1/2 Digit LCD, Resolution 0.1 in wc, Operating Temp. Range 0 Degrees to 140 Degrees F, For Use With Air and Compatible Combustible Gases, Standards and Approvals Intrinsically Safe, Class I, Div 1, Group A, B, C, D, T4, Connection Type Fits 1/8 or 3/16 in ID Tubing, Battery Type 9V, Includes Battery and Instructions

Reviews of Dwyer #475-3-FM