Dwyer
Immersion Probe, RTD, Pt 100 Ohm, 12 In L
- Mfr # TE-IBN-D1244-14
- Zoro # G5621427
$24.29
/ea
Subtotal: $24.29
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Measuring Element RTD
- Probe Temp. Measuring Element 100 Ohm RTD
- Temp. Range (F) -40 Degrees to 302 Degrees
- Probe Contact Material 304 Stainless Steel
- Probe Connection Type Custom
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- DWYER Duct Temp Probe, RTD, Pt 100 Ohm, 6 In L TE-DFN-D0648-00
- DWYER Immersion Temperature Probes, Immersion Temp Sensor I2-1B042
- DWYER Duct Temp Probe, 10K Ohm Type 2, 4 In L TE-DFN-B0444-00
- DWYER Duct Temp Probe, 10K Ohm Type 2, 8 In L TE-DFN-B0844-00
- DWYER Surface Probe, RTD, Pt 1000 Ohm S2-42
- DWYER Immersion Probe, RTD, Ni 1000 Ohm, 6 In L I2-13062
- DWYER Duct Temp Probe, RTD, Pt 100 Ohm, 4 In L TE-DFN-D0444-00
- DWYER Digital Temperature Switch 40M-10
- DWYER Temperature Switch Refrigeration, Refrigeration Sw TSX3-520332
- GLAS-COL Thermocouple 108A TJ1/4-18G
- COOPER-ATKINS Air Temp Probe, -100 to 500 Deg F 50332-K
- Dwyer Temperature Probes