Dwyer
Industrial Pressure Transmitter
- Zoro #: G3269196
- Mfr #: 626-10-GH-P1-E3-S5
Key Features
- Item: Pressure Transmitter
- Thermal Error: +/-0.02%
- NEMA Rating: NEMA 4X
- Overall Width: 1.281 in
- Overall Length: 5.5 in
- Standards: CE, NSF, UL Listed
- Overall Height: 3.5 in
- Weight: 10 oz
$199.23
Subtotal: $199.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Dwyer
- MFR #626-10-GH-P1-E3-S5
- Zoro #G3269196
- Country of OriginUnited States
- Category Pressure Transducers
Dimensions
Overall Width | 1.281 in |
Overall Length | 5.5 in |
Overall Height | 3.5 in |
Cable Length | 9 ft |
Process Connection Size | 1/4 in |
Details
Item | Pressure Transmitter |
Thermal Error | +/-0.02% |
NEMA Rating | NEMA 4X |
Standards | CE, NSF, UL Listed |
Weight | 10 oz |
Number of Wires | 3 |
For Use With Media Type | Gas, Liquid |
Maximum Operating Temperature | 200 Degrees F |
Pressure Units | psi |
Maximum Pressure | 100 psi |
Maximum Loop Resistance | 0 to 1,000 Ohm Max |
Process Connection Type | NPT |
Type of Pressure | Gauge |
IP Rating | IP66 |
Response Time | 300 msec |
Overpressure | 500 psi |
Calibration Certificate Included | No |
Minimum Operating Temperature | 0 Degrees F |
Process Connection Gender | Male |
Description
Pressure Transmitter, Minimum Pressure 0 psi, Maximum Pressure 100 psi, Electrical Connections 4-Pin M12 Connector, Output 0 to 10V DC, Accuracy +/-0.25 Percent of Full Scale, Number of Wires 3, Process Connection Gender Male, Process Connection Size 1/4 in, Process Connection Type NPT, Power Required 13 to 30V DC, NEMA Rating NEMA 4X, IP Rating IP66, Series 626, Wiring Entry Cable Gland, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 0 Degrees F
Reviews of Dwyer #626-10-GH-P1-E3-S5
Explore more
- DWYER Pressure Transmitter, 0 - 15 PSI, Conduit 626-07-CB-P1-E5-S1
- DWYER Transmitter, 0 to 150 PSI, 36 In Lead 628-11-GH-P1-E1-S1
- DWYER Ip-42 I/P Transducer IP-42
- DWYER Transmitter, 0 - 2000 PSI, Conduit 626-17-CB-P1-E5-S1
- DWYER 10-100 Scfh Air Flow Control RMB-53-SSV
- DWYER Transmitter, 0 to 500 PSI, 36 In Lead 628-14-GH-P1-E1-S1
- DWYER Industrial Pressure Transmitter 25Ac 628-04-GH-P1-E2-S4
- DWYER Pressure Gauge, 1-Inch Npt Male LFME-12-F2
- DWYER Differential Guage 4050
- ASHCROFT Transducer, 0 to1000 psi, Output 1 to 5VDC G17M0215EW1000#
- JOHNSON CONTROLS Pressure Transducer, 0 to 750 psi P598ACPSN107C
- Dwyer Pressure Transducers