Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

0-3000 Psi Battery Powred Pressure Gauge

  • Zoro #: G1437987
  • Mfr #: DPG-110
$187.46
  • Item: Digital Pressure Gauge
  • Resolution: Dependent on Range
  • Manufacturers Warranty Length: 1 yr
See full product details
This item ships free.

Dwyer Instruments #DPG-110 Specifications

  • Zoro #: G1437987
  • Mfr #: DPG-110
Item: Digital Pressure Gauge Resolution: Dependent on Range
Manufacturers Warranty Length: 1 yr Includes: Alkaline Batteries
Display: Digital Digital Gauge Accuracy: +/-0.25% Full Scale
Peak Hold: Yes Series: DPG
Gauge Operating Temp. Range: 0 Degrees to 130 Degrees F Agency Compliance: CE
Number of Display Digits: 4 Gauge Primary Range Units: psi
Range: 3000 psi Powered By: (2) AAA Batteries
Gauge Nominal Dial Size: 3 in Calibration Certificate: No
Socket Material: Stainless Steel Case Color: Black
Case Material: ABS Polycarbonate Gauge Connection Size: 1/4 in
Digital Gauge Display Units: bar, in Hg, kg/sq cm, psi Features: Automatic Shutoff, Low Battery Indicator, Zero Adjustment
Gauge Connection Location: Bottom Gauge Primary Range Values: 0 to 3000
Gauge Connection Type: MNPT Display Units: bar, in Hg, kg/sq cm, psi
Memory Storage: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Digital Pressure Gauge, 3 in, Basic Gauge Case Material Plastic, Basic Gauge Wetted Parts Stainless Steel, Gauge Connection Type MNPT, Gauge Connection Size 1/4 in, Gauge Connection Location Bottom, Gauge Primary Range Units psi, Gauge Primary Range Values 0 to 3000, Digital Gauge Accuracy +/-0.25 Percent Full Scale, Display Digital, Number of Display Digits 4, Socket Material Stainless Steel, Case Material ABS Polycarbonate, Case Color Black

Reviews of Dwyer Instruments #DPG-110