Dwyer Instruments
Transmitter, 0 to15 PSI, 36 In Lead
Mfr # 628-07-GH-P1-E1-S1
Zoro # G0056917
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Transmitter Type Pressure Transmitter
- Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
- Range Values - Transmitter 0 to 15
- Range Units - Transmitter psi
- Accuracy - Transmitter +/-1.00% Full Scale
Explore More Products
- DWYER INSTRUMENTS Flowmeter Vfa9Ssv VFA-9-SSV
- DWYER INSTRUMENTS Rmb-52 - Rmb-52 Flowmeter, RMB-52
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit 629C-05-CH-P2-E5-S1
- DWYER INSTRUMENTS Transmitter, 0 to 500 PSI, 36 In Lead 628-14-GH-P1-E1-S1
- DWYER INSTRUMENTS Current To Pressure Transducer, IP 420 Ma In327 PSI IP-43
- DWYER INSTRUMENTS Flow Meter 5-50 Scfm VFC-122
- DWYER INSTRUMENTS Electro Pneumatic Transducers, 24VacDc Xducer Snap 0 EPTA-S1
- DWYER INSTRUMENTS Pressure Transmitter Range 0-200 Psi 673-8
- DWYER INSTRUMENTS 605-50 - 605-50 Differential 605-50
- DWYER INSTRUMENTS Rma-2-Ssv Flowmeter Range 1-1 RMA-2-SSV
- ICM CONTROLS 380 Optional Pressure ICM380
- Dwyer Instruments Pressure Transducers