Dwyer Instruments
Flush Mount Kit for Magnehelic Gage
Mfr # A-464
Zoro # G4660634
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Barb Fitting for 3/16 in ID Tubing
- For Use With Dwyer Magnehelic Differential Pressure Gauges
- Material of Construction ABS Plastic
- Features Integral Molded Pressure Connection
- Includes Gage Mounting Plate, Plastic Tubing, Plastic Wall Anchors, Wall Anchor Screws
Explore More Products
- DWYER INSTRUMENTS Static Pressure Tip, 4In, SS A-489
- DWYER INSTRUMENTS Outside Air Static Pressure Pickup A-420A
- DWYER INSTRUMENTS A-301-B Static Tip 8 In Insr A-301-B
- DWYER INSTRUMENTS Surface Mounting Bracket A-438
- DWYER INSTRUMENTS Water Coloring Agent A-126
- DWYER INSTRUMENTS Low Pressure Calibration Pump, Cal Test Pump BCHP-1
- DWYER INSTRUMENTS GAGE OIL, Violet, 1.0 Specify Gravity A-120
- DWYER INSTRUMENTS Pressure Snubber PS224
- DWYER INSTRUMENTS Stand-Hang Bracket, Aluminum A-362
- DWYER INSTRUMENTS Static Pressure Tip 6 In Insertion A-301-A
- DWYER INSTRUMENTS GAGE OIL, Red, 0.826 Specify Gravity A-102
- Dwyer Instruments Differential Pressure Gauge Accessories