KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter Kit

DWYER INSTRUMENTS| Zoro #: G2326256| Mfr #: A-605

$36.35 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Air Filter Adapter Kit
For Use With: Differential Pressure Gauges, And Manometers
Includes: Surface Mounting Bracket, Screws, Two Molded Plastic Vent Valves, Integral Compression Fittings on Tips and Valves, Two 5-feet Lengths of 1/4" I.D. Aluminum Tubing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326256 Mfr #: A-605
Item: Air Filter Adapter KitFor Use With: Differential Pressure Gauges, And Manometers
Includes: Surface Mounting Bracket, Screws, Two Molded Plastic Vent Valves, Integral Compression Fittings on Tips and Valves, Two 5-feet Lengths of 1/4" I.D. Aluminum TubingCountry of Origin (subject to change): United States

Description

Air Filter Kit, Increases HVAC System Operation, For Adapting Magnehelic Gage to an Air Filter Gage

Reviews