Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Velocity Transmitter, 15/32" dia.

  • Zoro #: G0507605
  • Mfr #: AVUL-5DM1

$297.59

  • Velocity Ranges: FPM: 1000, 2000, 3000, 4000
  • Power Required: 24VDC, 24VAC
  • Manufacturers Warranty Length: 1 yr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #AVUL-5DM1 Specifications

  • Zoro #: G0507605
  • Mfr #: AVUL-5DM1
Velocity Ranges: FPM: 1000, 2000, 3000, 4000 Power Required: 24VDC, 24VAC
Manufacturers Warranty Length: 1 yr. Dia. (In.): 15/32
Output: 4 to 20ma DC Probe Length (In.): 7-41/64
Response Time (Sec.): 10 seconds to 90% of Final Value (Output Filter Set to Minimum) Velocity Accuracy: +/-5% (32 Degrees to 122 Degrees F)
Item: Air Velocity Transmitter Operating Temp.: 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Velocity Transmitter, Velocity Ranges FPM: 1000, 2000, 3000, 4000, Velocity Accuracy +/-5 Percent (32 Degrees to 122 Degrees F), Output 4 to 20ma DC, Power Required 24VDC, 24VAC, Response Time (Sec.) 10 seconds to 90 Percent of Final Value (Output Filter Set to Minimum), Operating Temp. 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C), Probe Length (In.) 7-41/64, Dia. (In.) 15/32, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #AVUL-5DM1