Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Air Velocity Transmitter, LCD, 15/32" dia.

  • Zoro #: G0507237
  • Mfr #: AVUL-5DM1-LCD

$343.60

  • Display: LCD
  • Power Required: 24VDC, 24VAC
  • Velocity Accuracy: +/-5% (32 Degrees to 122 Degrees F)
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dwyer Instruments #AVUL-5DM1-LCD Specifications

  • Zoro #: G0507237
  • Mfr #: AVUL-5DM1-LCD
Display: LCD Power Required: 24VDC, 24VAC
Velocity Accuracy: +/-5% (32 Degrees to 122 Degrees F) Dia. (In.): 15/32
Response Time (Sec.): 10 seconds to 90% of Final Value (Output Filter Set to Minimum) Manufacturers Warranty Length: 1 yr.
Operating Temp.: 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C) Output: 4 to 20ma DC
Velocity Ranges: FPM: 1000, 2000, 3000, 4000 Item: Air Velocity Transmitter
Probe Length (In.): 7-41/64 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Velocity Transmitter, Velocity Ranges FPM: 1000, 2000, 3000, 4000, Velocity Accuracy +/-5 Percent (32 Degrees to 122 Degrees F), Output 4 to 20ma DC, Power Required 24VDC, 24VAC, Response Time (Sec.) 10 seconds to 90 Percent of Final Value (Output Filter Set to Minimum), Operating Temp. 32 Degrees to 122 Degrees F (0 Degrees to 50 Degrees C), Display LCD, Probe Length (In.) 7-41/64, Dia. (In.) 15/32, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #AVUL-5DM1-LCD