Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Anemometer, Rotating Vane, Gray

  • Zoro #: G0080346
  • Mfr #: 8912

$197.29

Details
  • Power Source: Battery
  • Sensing Method: Rotating Vane
  • Includes: Thermometer
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Dwyer Instruments #8912 Specifications

  • Zoro #: G0080346
  • Mfr #: 8912
Power Source: Battery Sensing Method: Rotating Vane
Includes: Thermometer Vane Material: Plastic
Data Logging: No Item: Anemometer
Manufacturers Warranty Length: 1 yr. Display: LCD
Humidity Sensing: No Data Hold: Yes
Auto Power Off: Yes Battery Life: 100 hr.
Air Velocity Accuracy: +/-0.05% Case Color: Gray
Country of Origin (subject to change): China

Description

Anemometer, Rotating Vane Sensing Method, Data Logging No, Humidity Sensing No, Air Velocity Accuracy +/-0.05 Percent, Case Color Gray, Data Hold Yes, Auto Power Off Yes, Includes Thermometer

Reviews of Dwyer Instruments #8912