Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Therm, 1-3/4 In Dial, -10to110C

  • Zoro #: G0118395
  • Mfr #: CBT178052

$47.07

  • Stem Material: Stainless Steel
  • Stem Length: 8"
  • Window Material: Glass
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #CBT178052 Specifications

  • Zoro #: G0118395
  • Mfr #: CBT178052
Stem Material: Stainless Steel Stem Length: 8"
Window Material: Glass Sensing Element: Bimetal
Accuracy: +/-1% Dial Size: 1-3/4"
Stem Dia.: 1/4" Temp. Range (C): -10 Degrees to 110 Degrees
Manufacturers Warranty Length: 1 yr. Case: Hermetically Sealed
Item: Clip On Dial Thermometer Connection Location: Back
Case Material: Stainless Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 1-3/4 In., Connection Location Back, Stem Length 8 In., Temp. Range (C) -10 Degrees to 110 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #CBT178052