Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Therm, 1-3/4 In Dial, 150to750F

  • Zoro #: G0117984
  • Mfr #: CBT175081

$19.44

  • Temp. Range (F): 150 Degrees to 750 Degrees
  • Stem Material: Stainless Steel
  • Case Material: Stainless Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #CBT175081 Specifications

  • Zoro #: G0117984
  • Mfr #: CBT175081
Temp. Range (F): 150 Degrees to 750 Degrees Stem Material: Stainless Steel
Case Material: Stainless Steel Manufacturers Warranty Length: 1 yr.
Dial Size: 1-3/4" Item: Clip On Dial Thermometer
Sensing Element: Bimetal Connection Location: Back
Stem Length: 5" Stem Dia.: 1/4"
Window Material: Glass Accuracy: +/-1%
Case: Hermetically Sealed Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 1-3/4 In., Connection Location Back, Stem Length 5 In., Temp. Range (F) 150 Degrees to 750 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #CBT175081