Bimetal Therm, 1-3/4 In Dial, -40to160F

DWYER INSTRUMENTS| Zoro #: G0117896| Mfr #: CBT175041

$19.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case: Hermetically SealedSensing Element: BimetalTemp. Range (F): -40 Degrees to 160 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0117896 Mfr #: CBT175041
Case: Hermetically SealedSensing Element: Bimetal
Temp. Range (F): -40 Degrees to 160 DegreesConnection Location: Back
Stem Material: Stainless SteelAccuracy: +/-1%
Stem Length: 5"Item: Clip On Dial Thermometer
Case Material: Stainless SteelManufacturers Warranty Length: 1 yr.
Dial Size: 1-3/4"Stem Dia.: 1/4"
Window Material: GlassCountry of Origin (subject to change): China

Description

Clip On Dial Thermometer, Bimetal, Dial Size 1-3/4 In., Connection Location Back, Stem Length 5 In., Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews