Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Therm, 1-3/4 In Dial, -40to160F

  • Zoro #: G0118097
  • Mfr #: CBT178041

$30.54

  • Sensing Element: Bimetal
  • Case Material: Stainless Steel
  • Dial Size: 1-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #CBT178041 Specifications

  • Zoro #: G0118097
  • Mfr #: CBT178041
Sensing Element: Bimetal Case Material: Stainless Steel
Dial Size: 1-3/4" Window Material: Glass
Stem Length: 8" Stem Dia.: 1/4"
Temp. Range (F): -40 Degrees to 160 Degrees Connection Location: Back
Accuracy: +/-1% Case: Hermetically Sealed
Manufacturers Warranty Length: 1 yr. Stem Material: Stainless Steel
Item: Clip On Dial Thermometer Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 1-3/4 In., Connection Location Back, Stem Length 8 In., Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #CBT178041