KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bimetal Thermom, 1-3/4 In Dial, 0to220F

DWYER INSTRUMENTS| Zoro #: G0117923| Mfr #: CBT1750131

$15.52 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case: Hermetically Sealed
Stem Material: Stainless Steel
Case Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0117923 Mfr #: CBT1750131
Case: Hermetically SealedStem Material: Stainless Steel
Case Material: Stainless SteelSensing Element: Bimetal
Manufacturers Warranty Length: 1 yr.Temp. Range (F): 0 Degrees to 220 Degrees
Accuracy: +/-1%Window Material: Glass
Dial Size: 1-3/4"Connection Location: Back
Stem Dia.: 1/4"Item: Clip On Dial Thermometer
Stem Length: 5"Country of Origin (subject to change): China

Description

Clip On Dial Thermometer, Bimetal, Dial Size 1-3/4 In., Connection Location Back, Stem Length 5 In., Temp. Range (F) 0 Degrees to 220 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews