DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Bimetal Thermom, 1-3/4 In Dial, 0to220F

DWYER INSTRUMENTS| Zoro #: G0118124| Mfr #: CBT1780131

$20.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Length: 8"
Accuracy: +/-1%
Case: Hermetically Sealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0118124 Mfr #: CBT1780131
Stem Length: 8"Accuracy: +/-1%
Case: Hermetically SealedStem Dia.: 1/4"
Stem Material: Stainless SteelSensing Element: Bimetal
Manufacturers Warranty Length: 1 yr.Temp. Range (F): 0 Degrees to 220 Degrees
Window Material: GlassItem: Clip On Dial Thermometer
Case Material: Stainless SteelDial Size: 1-3/4"
Connection Location: BackCountry of Origin (subject to change): China

Description

Clip On Dial Thermometer, Bimetal, Dial Size 1-3/4 In., Connection Location Back, Stem Length 8 In., Temp. Range (F) 0 Degrees to 220 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews