Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 1-3/4 In Dial, 0to250F

  • Zoro #: G0118133
  • Mfr #: CBT178051

$19.44

  • Sensing Element: Bimetal
  • Case Material: Stainless Steel
  • Window Material: Glass
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #CBT178051 Specifications

  • Zoro #: G0118133
  • Mfr #: CBT178051
Sensing Element: Bimetal Case Material: Stainless Steel
Window Material: Glass Accuracy: +/-1%
Stem Length: 8" Manufacturers Warranty Length: 1 yr.
Stem Material: Stainless Steel Connection Location: Back
Temp. Range (F): 0 Degrees to 250 Degrees Case: Hermetically Sealed
Item: Clip On Dial Thermometer Stem Dia.: 1/4"
Dial Size: 1-3/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 1-3/4 In., Connection Location Back, Stem Length 8 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #CBT178051