Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 1-3/4 In Dial, 25to125F

  • Zoro #: G0118142
  • Mfr #: CBT178031

$19.44

  • Stem Length: 8"
  • Stem Dia.: 1/4"
  • Accuracy: +/-1%
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #CBT178031 Specifications

  • Zoro #: G0118142
  • Mfr #: CBT178031
Stem Length: 8" Stem Dia.: 1/4"
Accuracy: +/-1% Case: Hermetically Sealed
Case Material: Stainless Steel Window Material: Glass
Sensing Element: Bimetal Temp. Range (F): 25 Degrees to 125 Degrees
Item: Clip On Dial Thermometer Stem Material: Stainless Steel
Dial Size: 1-3/4" Manufacturers Warranty Length: 1 yr.
Connection Location: Back Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 1-3/4 In., Connection Location Back, Stem Length 8 In., Temp. Range (F) 25 Degrees to 125 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #CBT178031