Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 2 In Dial, 25 to 125F

  • Zoro #: G0118045
  • Mfr #: CBT25031

$25.07

  • Item: Clip On Dial Thermometer
  • Stem Length: 5"
  • Dial Size: 2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #CBT25031 Specifications

  • Zoro #: G0118045
  • Mfr #: CBT25031
Item: Clip On Dial Thermometer Stem Length: 5"
Dial Size: 2" Manufacturers Warranty Length: 1 yr.
Sensing Element: Bimetal Case Material: Stainless Steel
Connection Location: Back Accuracy: +/-2%
Window Material: Glass Temp. Range (F): 25 Degrees to 125 Degrees
Stem Material: Stainless Steel Stem Dia.: 1/4"
Case: Hermetically Sealed Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Stem Length 5 In., Temp. Range (F) 25 Degrees to 125 Degrees , Accuracy +/-2 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #CBT25031