Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 2 In Dial, 0 to 140F

  • Zoro #: G0118002
  • Mfr #: CBT250111
$25.07
  • Dial Size: 2 in
  • Window Material: Glass
  • Temp. Range (F): 0 Degrees to 140 Degrees
See full product details
Orders over $75 ship free.

Dwyer Instruments #CBT250111 Specifications

  • Zoro #: G0118002
  • Mfr #: CBT250111
Dial Size: 2 in Window Material: Glass
Temp. Range (F): 0 Degrees to 140 Degrees Connection Location: Back
Sensing Element: Bimetal Case Material: Stainless Steel
Accuracy: +/-1% Manufacturers Warranty Length: 1 yr
Stem Dia.: 1/4 in Item: Clip On Dial Thermometer
Stem Material: Stainless Steel Stem Length: 5 in
Case: Hermetically Sealed Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 2 in, Connection Location Back, Stem Length 5 in, Temp. Range (F) 0 Degrees to 140 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 in, Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr

Reviews of Dwyer Instruments #CBT250111