SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bimetal Thermom, 2 In Dial, 0 to 250F

DWYER INSTRUMENTS| Zoro #: G0118036| Mfr #: CBT25051

$52.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Case: Hermetically SealedSensing Element: BimetalTemp. Range (F): 0 Degrees to 250 Degrees
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0118036 Mfr #: CBT25051
Case: Hermetically SealedSensing Element: Bimetal
Temp. Range (F): 0 Degrees to 250 DegreesConnection Location: Back
Stem Material: Stainless SteelAccuracy: +/-1%
Stem Length: 5"Item: Clip On Dial Thermometer
Case Material: Stainless SteelManufacturers Warranty Length: 1 yr.
Dial Size: 2"Stem Dia.: 1/4"
Window Material: GlassCountry of Origin (subject to change): China

Description

Clip On Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Stem Length 5 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews