Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 2 In Dial, 0 to 250F

  • Zoro #: G0118237
  • Mfr #: CBT28051

$25.07

  • Accuracy: +/-1%
  • Case: Hermetically Sealed
  • Connection Location: Back
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #CBT28051 Specifications

  • Zoro #: G0118237
  • Mfr #: CBT28051
Accuracy: +/-1% Case: Hermetically Sealed
Connection Location: Back Manufacturers Warranty Length: 1 yr.
Case Material: Stainless Steel Stem Dia.: 1/4"
Item: Clip On Dial Thermometer Dial Size: 2"
Sensing Element: Bimetal Window Material: Glass
Temp. Range (F): 0 Degrees to 250 Degrees Stem Material: Stainless Steel
Stem Length: 8" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Stem Length 8 In., Temp. Range (F) 0 Degrees to 250 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #CBT28051