SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bimetal Thermom, 2 In Dial, 0 to 250F

DWYER INSTRUMENTS| Zoro #: G2445983| Mfr #: ST250

$38.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.Item: Magnetic Dial ThermometerSensing Element: Bimetal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445983 Mfr #: ST250
Manufacturers Warranty Length: 1 yr.Item: Magnetic Dial Thermometer
Sensing Element: BimetalTemp. Range (C): -20 Degrees to 120 Degrees
Case Material: AluminumTemp. Range (F): 0 Degrees to 250 Degrees
Accuracy: +/-2%Dial Size: 2"
Connection Location: BackWindow Material: Crystal
Country of Origin (subject to change): China

Description

Magnetic Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (F) 0 Degrees to 250 Degrees , Temp. Range (C) -20 Degrees to 120 Degrees , Accuracy +/-2 Percent, Case Material Aluminum, Window Material Crystal, Manufacturers Warranty Length 1 yr.

Reviews