BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bimetal Thermom, 2 In Dial, 0 to 500F

DWYER INSTRUMENTS| Zoro #: G0254904| Mfr #: ST500

$44.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dial Size: 2"Item: Magnetic Dial ThermometerAccuracy: +/-2%
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0254904 Mfr #: ST500
Dial Size: 2"Item: Magnetic Dial Thermometer
Accuracy: +/-2%Case Material: Aluminum
Temp. Range (C): -20 Degrees to 260 DegreesConnection Location: Back
Window Material: CrystalTemp. Range (F): 0 Degrees to 500 Degrees
Sensing Element: BimetalManufacturers Warranty Length: 1 yr.
Country of Origin (subject to change): China

Description

Magnetic Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (F) 0 Degrees to 500 Degrees , Temp. Range (C) -20 Degrees to 260 Degrees , Accuracy +/-2 Percent, Case Material Aluminum, Window Material Crystal, Manufacturers Warranty Length 1 yr.

Reviews