Bimetal Thermom, 2 In Dial, -10 to 110C

DWYER INSTRUMENTS| Zoro #: G0119603| Mfr #: CBT25052

$24.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Case: Hermetically Sealed
Stem Material: Stainless Steel
Case Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0119603 Mfr #: CBT25052
Case: Hermetically SealedStem Material: Stainless Steel
Case Material: Stainless SteelSensing Element: Bimetal
Manufacturers Warranty Length: 1 yr.Accuracy: +/-1%
Window Material: GlassDial Size: 2"
Connection Location: BackTemp. Range (C): -10 Degrees to 110 Degrees
Stem Dia.: 1/4"Item: Clip On Dial Thermometer
Stem Length: 5"Country of Origin (subject to change): China

Description

Clip On Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Stem Length 5 In., Temp. Range (C) -10 Degrees to 110 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews