Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 2 In Dial, -10 to 110C

  • Zoro #: G0118404
  • Mfr #: CBT28052

$45.99

  • Stem Material: Stainless Steel
  • Item: Clip On Dial Thermometer
  • Connection Location: Back
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #CBT28052 Specifications

  • Zoro #: G0118404
  • Mfr #: CBT28052
Stem Material: Stainless Steel Item: Clip On Dial Thermometer
Connection Location: Back Sensing Element: Bimetal
Case: Hermetically Sealed Temp. Range (C): -10 Degrees to 110 Degrees
Accuracy: +/-1% Manufacturers Warranty Length: 1 yr.
Stem Length: 8" Case Material: Stainless Steel
Dial Size: 2" Window Material: Glass
Stem Dia.: 1/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Stem Length 8 In., Temp. Range (C) -10 Degrees to 110 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #CBT28052