Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 2 In Dial, 150 to 750F

  • Zoro #: G0118282
  • Mfr #: CBT28081
$29.18
  • Case: Hermetically Sealed
  • Connection Location: Back
  • Dial Size: 2 in
See full product details
Orders over $75 ship free.

Dwyer Instruments #CBT28081 Specifications

  • Zoro #: G0118282
  • Mfr #: CBT28081
Case: Hermetically Sealed Connection Location: Back
Dial Size: 2 in Temp. Range (F): 150 Degrees to 750 Degrees
Stem Dia.: 1/4 in Item: Clip On Dial Thermometer
Stem Material: Stainless Steel Manufacturers Warranty Length: 1 yr
Accuracy: +/-1% Case Material: Stainless Steel
Stem Length: 8 in Window Material: Glass
Sensing Element: Bimetal Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 2 in, Connection Location Back, Stem Length 8 in, Temp. Range (F) 150 Degrees to 750 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 in, Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr

Reviews of Dwyer Instruments #CBT28081