Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 2 In Dial, 20 to 180C

  • Zoro #: G0125221
  • Mfr #: BTP262

$45.42

  • Item: Spring Pipe Mount Dial Thermometer
  • Manufacturers Warranty Length: 1 yr.
  • Connection Location: Back
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BTP262 Specifications

  • Zoro #: G0125221
  • Mfr #: BTP262
Item: Spring Pipe Mount Dial Thermometer Manufacturers Warranty Length: 1 yr.
Connection Location: Back Window Material: Glass
Case Material: Steel Sensing Element: Bimetal
Temp. Range (C): 20 Degrees to 180 Degrees Fits Pipe Size: 3/4 to 6"
Accuracy: +/-2% Dial Size: 2"
Stem Material: Copper Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Spring Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (C) 20 Degrees to 180 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 3/4 to 6 In., Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #BTP262