PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Bimetal Thermom, 2 In Dial, 20 to 180C

DWYER INSTRUMENTS| Zoro #: G0125097| Mfr #: STC162

$43.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe Size: 3/4 to 7/8"Sensing Element: BimetalConnection Location: Back
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0125097 Mfr #: STC162
Fits Pipe Size: 3/4 to 7/8"Sensing Element: Bimetal
Connection Location: BackStem Material: Copper
Accuracy: +/-2%Item: Clip Pipe Mount Dial Thermometer
Temp. Range (C): 20 Degrees to 180 DegreesCase Material: Steel
Manufacturers Warranty Length: 1 yr.Dial Size: 2"
Window Material: GlassCountry of Origin (subject to change): China

Description

Clip Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (C) 20 Degrees to 180 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 3/4 to 7/8 In., Manufacturers Warranty Length 1 yr.

Reviews