Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 2 In Dial, 20 to 260C

  • Zoro #: G0125237
  • Mfr #: BTP272

$40.52

  • Sensing Element: Bimetal
  • Dial Size: 2"
  • Manufacturers Warranty Length: 1 yr.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BTP272 Specifications

  • Zoro #: G0125237
  • Mfr #: BTP272
Sensing Element: Bimetal Dial Size: 2"
Manufacturers Warranty Length: 1 yr. Item: Spring Pipe Mount Dial Thermometer
Temp. Range (C): 20 Degrees to 260 Degrees Window Material: Glass
Connection Location: Back Case Material: Steel
Accuracy: +/-2% Stem Material: Copper
Fits Pipe Size: 3/4 to 6" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Spring Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (C) 20 Degrees to 260 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 3/4 to 6 In., Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #BTP272