Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 2 In Dial, 20 to 260C

  • Zoro #: G0125106
  • Mfr #: STC172

$69.58

  • Fits Pipe Size: 3/4 to 7/8"
  • Temp. Range (C): 20 Degrees to 260 Degrees
  • Accuracy: +/-2%
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #STC172 Specifications

  • Zoro #: G0125106
  • Mfr #: STC172
Fits Pipe Size: 3/4 to 7/8" Temp. Range (C): 20 Degrees to 260 Degrees
Accuracy: +/-2% Connection Location: Back
Window Material: Glass Case Material: Steel
Dial Size: 2" Item: Clip Pipe Mount Dial Thermometer
Stem Material: Copper Sensing Element: Bimetal
Manufacturers Warranty Length: 1 yr. Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (C) 20 Degrees to 260 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 3/4 to 7/8 In., Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #STC172