Bimetal Thermom, 2 In Dial, 20 to 260C

DWYER INSTRUMENTS| Zoro #: G0125133| Mfr #: STC372

$43.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Stem Material: Copper
Case Material: Steel
Sensing Element: Bimetal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0125133 Mfr #: STC372
Stem Material: CopperCase Material: Steel
Sensing Element: BimetalWindow Material: Glass
Manufacturers Warranty Length: 1 yr.Accuracy: +/-2%
Dial Size: 2"Connection Location: Back
Temp. Range (C): 20 Degrees to 260 DegreesFits Pipe Size: 1 to 1-5/8"
Item: Clip Pipe Mount Dial ThermometerCountry of Origin (subject to change): China

Description

Clip Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (C) 20 Degrees to 260 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 1 to 1-5/8 In., Manufacturers Warranty Length 1 yr.

Reviews