Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 2 In Dial, -40 to 120C

  • Zoro #: G0125212
  • Mfr #: BTP252

$41.43

  • Accuracy: +/-2%
  • Sensing Element: Bimetal
  • Dial Size: 2"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BTP252 Specifications

  • Zoro #: G0125212
  • Mfr #: BTP252
Accuracy: +/-2% Sensing Element: Bimetal
Dial Size: 2" Manufacturers Warranty Length: 1 yr.
Fits Pipe Size: 3/4 to 6" Item: Spring Pipe Mount Dial Thermometer
Window Material: Glass Temp. Range (C): -40 Degrees to 120 Degrees
Stem Material: Copper Connection Location: Back
Case Material: Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Spring Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (C) -40 Degrees to 120 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 3/4 to 6 In., Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #BTP252