Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 2 In Dial, -40 to 120C

  • Zoro #: G0125081
  • Mfr #: STC152

$73.90

  • Accuracy: +/-2%
  • Fits Pipe Size: 3/4 to 7/8"
  • Item: Clip Pipe Mount Dial Thermometer
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #STC152 Specifications

  • Zoro #: G0125081
  • Mfr #: STC152
Accuracy: +/-2% Fits Pipe Size: 3/4 to 7/8"
Item: Clip Pipe Mount Dial Thermometer Manufacturers Warranty Length: 1 yr.
Dial Size: 2" Stem Material: Copper
Connection Location: Back Case Material: Steel
Window Material: Glass Temp. Range (C): -40 Degrees to 120 Degrees
Sensing Element: Bimetal Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (C) -40 Degrees to 120 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 3/4 to 7/8 In., Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #STC152