SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bimetal Thermom, 2 In Dial, -40 to 120C

DWYER INSTRUMENTS| Zoro #: G0125115| Mfr #: STC352

$43.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Pipe Size: 1 to 1-5/8"Sensing Element: BimetalConnection Location: Back
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0125115 Mfr #: STC352
Fits Pipe Size: 1 to 1-5/8"Sensing Element: Bimetal
Connection Location: BackStem Material: Copper
Accuracy: +/-2%Item: Clip Pipe Mount Dial Thermometer
Temp. Range (C): -40 Degrees to 120 DegreesCase Material: Steel
Manufacturers Warranty Length: 1 yr.Dial Size: 2"
Window Material: GlassCountry of Origin (subject to change): China

Description

Clip Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (C) -40 Degrees to 120 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 1 to 1-5/8 In., Manufacturers Warranty Length 1 yr.

Reviews