Bimetal Thermom, 2 In Dial, -40 to 120C

DWYER INSTRUMENTS| Zoro #: G0125142| Mfr #: STC452

$50.89 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0125142 Mfr #: STC452
Accuracy: +/-2%Case Material: Steel
Connection Location: BackWindow Material: Glass
Dial Size: 2"Stem Material: Copper
Sensing Element: BimetalManufacturers Warranty Length: 1 yr.
Item: Clip Pipe Mount Dial ThermometerTemp. Range (C): -40 Degrees to 120 Degrees
Fits Pipe Size: 1-5/8 to 2-3/8"Country of Origin (subject to change): China

Product Description

Clip Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (C) -40 Degrees to 120 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 1-5/8 to 2-3/8 In., Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.