We’re adding awesome to our website (so it’ll be down on Friday, June 22 from 2:00 am – 2:30 am). Head to our fantastic eBay store to order.
BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Bimetal Thermom, 2 In Dial, -40 to 160F

DWYER INSTRUMENTS| Zoro #: G0117993| Mfr #: CBT25041

$34.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Manufacturers Warranty Length: 1 yr.Stem Dia.: 1/4"Dial Size: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0117993 Mfr #: CBT25041
Manufacturers Warranty Length: 1 yr.Stem Dia.: 1/4"
Dial Size: 2"Sensing Element: Bimetal
Window Material: GlassCase: Hermetically Sealed
Item: Clip On Dial ThermometerTemp. Range (F): -40 Degrees to 160 Degrees
Stem Material: Stainless SteelAccuracy: +/-1%
Stem Length: 5"Case Material: Stainless Steel
Connection Location: BackCountry of Origin (subject to change): China

Description

Clip On Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Stem Length 5 In., Temp. Range (F) -40 Degrees to 160 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews