Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 2 In Dial, -50 to 250F

  • Zoro #: G0125176
  • Mfr #: BTP251

$48.52

  • Temp. Range (F): -50 Degrees to 250 Degrees
  • Item: Spring Pipe Mount Dial Thermometer
  • Stem Material: Copper
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #BTP251 Specifications

  • Zoro #: G0125176
  • Mfr #: BTP251
Temp. Range (F): -50 Degrees to 250 Degrees Item: Spring Pipe Mount Dial Thermometer
Stem Material: Copper Sensing Element: Bimetal
Dial Size: 2" Accuracy: +/-2%
Fits Pipe Size: 3/4 to 6" Case Material: Steel
Window Material: Glass Manufacturers Warranty Length: 1 yr.
Connection Location: Back Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Spring Pipe Mount Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Temp. Range (F) -50 Degrees to 250 Degrees , Accuracy +/-2 Percent, Case Material Steel, Stem Material Copper, Window Material Glass, Fits Pipe Size 3/4 to 6 In., Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #BTP251