Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bimetal Thermom, 2 In Dial, 50 to 400F

  • Zoro #: G0118063
  • Mfr #: CBT250121

$25.07

  • Connection Location: Back
  • Item: Clip On Dial Thermometer
  • Sensing Element: Bimetal
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dwyer Instruments #CBT250121 Specifications

  • Zoro #: G0118063
  • Mfr #: CBT250121
Connection Location: Back Item: Clip On Dial Thermometer
Sensing Element: Bimetal Manufacturers Warranty Length: 1 yr.
Stem Dia.: 1/4" Stem Length: 5"
Temp. Range (F): 50 Degrees to 400 Degrees Window Material: Glass
Dial Size: 2" Case: Hermetically Sealed
Accuracy: +/-1% Case Material: Stainless Steel
Stem Material: Stainless Steel Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Clip On Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Stem Length 5 In., Temp. Range (F) 50 Degrees to 400 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Reviews of Dwyer Instruments #CBT250121