Dwyer Instruments
Bimetal Thermom, 2 In Dial, 50 to 400F
- Zoro #: G0118264
- Mfr #: CBT280121
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Clip On Dial Thermometer
- Sensing Element: Bimetal
- Dial Size: 2 in
- Connection Location: Back
- Stem Length: 8 in
- Temp. Range (F): 50 Degrees to 400 Degrees
- Case: Hermetically Sealed
- Accuracy: +/-2%
$45.14
47% off
$23.86
Subtotal: $23.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Dwyer Instruments #CBT280121 Specifications
- Zoro #: G0118264
- Mfr #: CBT280121
- Item: Clip On Dial Thermometer
- Sensing Element: Bimetal
- Dial Size: 2 in
- Connection Location: Back
- Stem Length: 8 in
- Temp. Range (F): 50 Degrees to 400 Degrees
- Case: Hermetically Sealed
- Accuracy: +/-2%
- Case Material: Stainless Steel
- Manufacturers Warranty Length: 1 yr
- Stem Dia.: 1/4 in
- Window Material: Glass
- Stem Material: Stainless Steel
- Temperature Range: 50 Degrees to 400 Degrees F
- Maximum Temperature F: 400 Degrees F
- Lens Material: Glass
- NSF Rated: No
- Includes NIST-Traceable Certificate: No
- Application: Food Production, Food Service
- Dial Diameter: 2 in
- Housing Material: 300 Stainless Steel
- Stem Diameter: 0.25 in
- Construction: 300 Stainless Steel Housing with Glass Lens
- Long Reach: No
- Scale: Fahrenheit
- Glow-in-the-Dark: No
- Scale Type: Dial
- For Wall Thickness: 0.125 in
- Temperature Graduations: 5 Degrees F
- Food Safe: Yes
- Minimum Temperature F: 50 Degrees F
- Maximum Temperature °F: 400 Degrees F
- Minimum Temperature °F: 50 Degrees F
- Country of Origin (subject to change): China
Description
Clip On Dial Thermometer, 50 Degrees to 400 Degrees F, NSF Rated No, Stem Length 8 in, Includes NIST-Traceable Certificate No, Glow-in-the-Dark No, Dial Diameter 2 in, Long Reach No, Clip-On, Fahrenheit
Reviews of Dwyer Instruments #CBT280121
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 500F STC371
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F BTPM290101
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F BTPM240101
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F BTPM260101
- DWYER INSTRUMENTS Bimetal Thermom, 1-3/4 In Dial, 0to180F CBT1780101
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 0 to 140F BTM36011D
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F GBTA56051
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 300F GBTB590151
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 300F GBTA525151
- TEL-TRU Bimetal Thermom, 2 In Dial, -40 to 160F LT225R-8/23100853
- TEL-TRU Analog Dial Thermometer, Stem 4" L GT300R-0467
- Dwyer Instruments Dial Thermometers