Bimetal Thermom, 2 In Dial, 50 to 500F

DWYER INSTRUMENTS| Zoro #: G0118072| Mfr #: CBT25071

$20.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0118072 Mfr #: CBT25071
Stem Dia.: 1/4"Accuracy: +/-1%
Connection Location: BackSensing Element: Bimetal
Case: Hermetically SealedCase Material: Stainless Steel
Item: Clip On Dial ThermometerWindow Material: Glass
Manufacturers Warranty Length: 1 yr.Dial Size: 2"
Stem Material: Stainless SteelStem Length: 5"
Temp. Range (F): 50 Degrees to 500 DegreesCountry of Origin (subject to change): China

Product Description

Clip On Dial Thermometer, Bimetal, Dial Size 2 In., Connection Location Back, Stem Length 5 In., Temp. Range (F) 50 Degrees to 500 Degrees , Accuracy +/-1 Percent, Stem Dia. 1/4 In., Case Hermetically Sealed, Case Material Stainless Steel, Stem Material Stainless Steel, Window Material Glass, Manufacturers Warranty Length 1 yr.

Product Reviews

Save 15%. Sign up for Z-mail.